Product ITEM is unavailable. See products from the same category below.
Paper Towel Rolls
Paper towel rolls are disposable, absorbent sheets used to dry hands, wipe surfaces, and clean up spills in kitchens, breakrooms, restrooms, and other areas that require cleanup. Paper towel rolls offer softness and absorbency to dry hands quickly. These rolls are designed to be compatible with corresponding dispensers.
This Scott Essential hardwound paper towel roll is made of one-ply paper with 40% post-consumer and 50% pre-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines, ECOLOGO, and FSC certifications. It comes in white and measures 950 feet length x 8 inches width with a 1 3/4-inch core diameter. The continuous proprietary paper towel comes in six packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with 40% post-consumer and 50% pre-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines, ECOLOGO, and FSC certifications. It comes in white and measures 950 feet length x 8 inches width with a 1 3/4-inch core diameter. The continuous proprietary paper towel comes in six packs per unit.
This Scott centre pull paper towel roll is made of two-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the ECOLOGO and Forest Stewardship Council certifications. It comes in white and each sheet measures 15 length x 8 inches width. The universal paper towel sheets come in four packs per unit with 500 sheets in each pack.
This Scott centre pull paper towel roll is made of two-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the ECOLOGO and Forest Stewardship Council certifications. It comes in white and each sheet measures 15 length x 8 inches width. The universal paper towel sheets come in four packs per unit with 500 sheets in each pack.
This Scott perforated kitchen paper towel roll is made of two-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the ECOLOGO and Forest Stewardship Council certification. It comes in white and each sheet measures 8 3/4 length x 11 inches width. The universal paper towel roll comes in 20 packs per unit with 128 sheets in each pack.
This Scott perforated kitchen paper towel roll is made of two-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the ECOLOGO and Forest Stewardship Council certification. It comes in white and each sheet measures 8 3/4 length x 11 inches width. The universal paper towel roll comes in 20 packs per unit with 128 sheets in each pack.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 600 feet length x 8 inches width with a 1 3/4 inches diameter. The continuous universal paper towel roll comes in six packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 600 feet length x 8 inches width with a 1 3/4 inches diameter. The continuous universal paper towel roll comes in six packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the FSC and ECOLOGO certifications. It comes in white and measures 1000 feet length x 8 inches width with a 1½-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit and each sheet has a width of 8 inches.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the FSC and ECOLOGO certifications. It comes in white and measures 1000 feet length x 8 inches width with a 1½-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit and each sheet has a width of 8 inches.
This Scott single fold paper towel roll is made of one-ply paper which meets the Forest Stewardship Council certification. It comes in white and measures 10 1/2 length x 9 1/4 inches width. The universal paper towel sheets come in 16 packs per unit with 250 sheets in each pack.
This Scott single fold paper towel roll is made of one-ply paper which meets the Forest Stewardship Council certification. It comes in white and measures 10 1/2 length x 9 1/4 inches width. The universal paper towel sheets come in 16 packs per unit with 250 sheets in each pack.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 800 feet length x 7 7/8 inches width with a 1½-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 800 feet length x 7 7/8 inches width with a 1½-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit.
This Scott Pro hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 700 feet length x 7 1/2 inches width with a 1 3/4-inch core diameter. The proprietary paper towel comes in six packs per unit.
This Scott Pro hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 700 feet length x 7 1/2 inches width with a 1 3/4-inch core diameter. The proprietary paper towel comes in six packs per unit.
This Scott Pro hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 900 feet length x 7 1/2 inches width with a 1 3/4-inch core diameter. The proprietary paper towel comes in six packs per unit.
This Scott Pro hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 900 feet length x 7 1/2 inches width with a 1 3/4-inch core diameter. The proprietary paper towel comes in six packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 425 feet length x 8 inches width with a 1½-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certifications. It comes in white and measures 425 feet length x 8 inches width with a 1½-inch core diameter. The continuous universal paper towel roll comes in 12 packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certification. It comes in white and measures 1000 feet length x 8 inches width. The continuous universal paper towel roll comes in six packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content which meets the Forest Stewardship Council and ECOLOGO certification. It comes in white and measures 1000 feet length x 8 inches width. The continuous universal paper towel roll comes in six packs per unit.
This Kleenex perforated kitchen paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content. It comes in white and each sheet measures 10 3/8 length x 11 inches width. The universal paper towel roll comes in 24 packs per unit with 70 sheets in each pack.
This Kleenex perforated kitchen paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content. It comes in white and each sheet measures 10 3/8 length x 11 inches width. The universal paper towel roll comes in 24 packs per unit with 70 sheets in each pack.
This Scott hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content. It comes in natural and measures 800 feet length x 8 inches width with a 1½-inch core diameter. The continuous paper towel roll comes in 12 packs per unit.
This Scott hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content. It comes in natural and measures 800 feet length x 8 inches width with a 1½-inch core diameter. The continuous paper towel roll comes in 12 packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with 40% post-consumer and 50% pre-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines, ECOLOGO, and FSC certifications. It comes in white and measures 700 feet length x 8 inches width with a 1 3/4-inch core diameter. The proprietary paper towel comes in six packs per unit.
This Scott Essential hardwound paper towel roll is made of one-ply paper with 40% post-consumer and 50% pre-consumer recycled content which meets the EPA Comprehensive Procurement Guidelines, ECOLOGO, and FSC certifications. It comes in white and measures 700 feet length x 8 inches width with a 1 3/4-inch core diameter. The proprietary paper towel comes in six packs per unit.
This hardwound paper towel roll is made of one-ply paper with 100% recycled fibres. It comes in white and measures 425 feet length x 7 4/5 inches width. The universal paper towel roll comes in 12 packs per unit with 60 sheets in each pack.
This hardwound paper towel roll is made of one-ply paper with 100% recycled fibres. It comes in white and measures 425 feet length x 7 4/5 inches width. The universal paper towel roll comes in 12 packs per unit with 60 sheets in each pack.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.