!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL ROLL, WHITE, 7⅞ IN ROLL WIDTH, 1150 FT LENGTH, HARDWOUND, 6 PK

PAPER TOWEL ROLL, WHITE, 7⅞ IN ROLL WIDTH, 1150 FT LENGTH, HARDWOUND, 6 PK

GEORGIA-PACIFIC

PAPER TOWEL ROLL, WHITE, 7⅞ IN ROLL WIDTH, 1150 FT LENGTH, HARDWOUND, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL ROLL, WHITE, 7⅞ IN ROLL WIDTH, 1150 FT LENGTH, HARDWOUND, 6 PK

PAPER TOWEL ROLL, WHITE, 7⅞ IN ROLL WIDTH, 1150 FT LENGTH, HARDWOUND, 6 PK

GEORGIA-PACIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $241.51 / PKG of 6

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52RW77
  • Mfr. Model # 26490
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.7 lbs

Product Details

This Pacific Blue Ultra hardwound paper towel roll is made of one-ply paper with a minimum of 40% post-consumer recycled content which meets the Sustainable Forest Initiative certification. It comes in white and measures 1150 feet length x 7 7/8 inches width with a 1½-inch core diameter. The continuous proprietary paper towel roll comes in six packs per unit.

Technical Specs

  • ItemPaper Towel Roll
  • Roll Width7 7/8 in
  • Sheet LengthContinuous
  • Paper Towel TypeHardwound
  • Ply1
  • Proprietary/UniversalProprietary
  • MaterialPaper
  • Sheet Width7 3/4 in
  • Colour White
  • Roll Length 1,150 ft
  • Core Dia. 1 1/2 in
  • Number of Sheets Continuous
  • Product Series Pacific Blue Ultra(TM)
  • Compatible Mfg. Model Number 59589, 59590, 59594
  • Sheet Size Continuous
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list