This Pacific Blue Ultra hardwound paper towel roll is made of one-ply paper which meets the Sustainable Forest Initiative, ECOLOGO, Green Seal, and LEED certifications. It comes in brown and measures 1150 feet length x 7 7/8 inches width with a 1½-inch core diameter. The continuous proprietary paper towel roll comes in six packs per unit.
Technical Specs
ItemPaper Towel Roll
ColourBrown
Roll Width7 7/8 in
Sheet LengthContinuous
Roll Length1,150 ft
Number of SheetsContinuous
Proprietary/UniversalProprietary
Compatible Grainger Part Number492R33, 52RW81, 52RW82
Paper Towel TypeHardwound
Product SeriesPacific Blue Ultra(TM)
Sheet Width7 3/4 in
Sheet SizeContinuous
Core Dia.1 1/2 in
Ply1
MaterialPaper
Compatible Mfg. Model Number59589, 59590, 59594
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Applicable to LEED Criteria Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified, ECOLOGO(R) Certified, Green Seal(R) Certified