This Icon paper towel dispenser holds a standard core one-ply paper roll that has a width of 7 1/2 inches. It is made of plastic and comes in beige. The proprietary motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 20 1/8 length x 16 3/8 width x 13 1/2 inches height and includes four alkaline D-size batteries.
Technical Specs
ItemTowel Dispenser
Automatic/ManualAutomatic
Proprietary/UniversalProprietary
Dispenser MaterialPlastic
Paper Towel Width7 1/2 in
Dispenser ColourWarm Marble
Dispenser MountingWall
Dispenser Width12.41 in
Compatible Mfg. Model Number25637, 25702, 43959, 53925, 54471