ProprietaryA proprietary dispenser is designed for use only with a specific type or brand/series of paper towel. It cannot be refilled with paper towels of a different style or brand.
UniversalUniversal paper towels may be used with any standard universal style of dispenser.
Product ITEM is unavailable. See products from the same category below.
Paper Towel Dispensers
Paper towel dispensers keep disposable towels and wipes ready for use in high-traffic locations including public restrooms, commercial kitchens, and breakrooms. Manual towel dispensers save energy, have fewer moving parts, and are easy to maintain. Automatic paper towel dispensers are hands-free or touchless eliminating the possibility of germs. Controlled dispensing avoids overuse and minimizes waste.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in smoke. The touchless proprietary wall mount paper towel dispenser is pull operated. It measures 12 5/8 width x 16 1/8 height x 10 1/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in smoke. The touchless proprietary wall mount paper towel dispenser is pull operated. It measures 12 5/8 width x 16 1/8 height x 10 1/4 inches depth.
This Tandem mechanical touch free towel dispenser holds a standard core two-ply paper roll that has a width of 7 1/2 inches. It is made of ABS plastic and comes in dark grey. The proprietary pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 11 1/2 width x 16 3/4 height x 8 7/8 inches depth.
This Tandem mechanical touch free towel dispenser holds a standard core two-ply paper roll that has a width of 7 1/2 inches. It is made of ABS plastic and comes in dark grey. The proprietary pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 11 1/2 width x 16 3/4 height x 8 7/8 inches depth.
The cabinet towel dispenser is designed to mount on the wall and accept all standard single-fold and roll towels. It is front loading and constructed of 20 and 22 gauge steel. This universal towel dispenser is coated in a white epoxy finish.
The cabinet towel dispenser is designed to mount on the wall and accept all standard single-fold and roll towels. It is front loading and constructed of 20 and 22 gauge steel. This universal towel dispenser is coated in a white epoxy finish.
This Scott Essential paper towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in black. The proprietary motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 12 3/4 width x 15 3/4 height x 9 1/2 inches depth and includes four alkaline D-size batteries.
This Scott Essential paper towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in black. The proprietary motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 12 3/4 width x 15 3/4 height x 9 1/2 inches depth and includes four alkaline D-size batteries.
This Lev-R-Matic paper towel dispenser holds a single hardwound one-ply paper towel roll with a 1½-inch core diameter. It is made of plastic and comes in smoke. The universal wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 13 1/2 width x 13 1/2 height x 9 3/4 inches depth.
This Lev-R-Matic paper towel dispenser holds a single hardwound one-ply paper towel roll with a 1½-inch core diameter. It is made of plastic and comes in smoke. The universal wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 13 1/2 width x 13 1/2 height x 9 3/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper towel roll. It is made of plastic and comes in smoke/black. The universal wall mount dispenser complies with ADA guidelines and measures 13 5/8 width x 16 1/2 height x 10 1/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper towel roll. It is made of plastic and comes in smoke/black. The universal wall mount dispenser complies with ADA guidelines and measures 13 5/8 width x 16 1/2 height x 10 1/4 inches depth.
This paper towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in black. The universal motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 12 3/4 width x 15 3/4 height x 9 1/2 inches depth and includes four alkaline D-size batteries.
This paper towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in black. The universal motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 12 3/4 width x 15 3/4 height x 9 1/2 inches depth and includes four alkaline D-size batteries.
This Sani-Touch paper towel dispenser holds a single hardwound one-ply paper towel roll with a 1½-inch core diameter. It is made of plastic and comes in smoke. The universal wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 12 5/8 width x 16 1/2 height x 10 1/4 inches depth.
This Sani-Touch paper towel dispenser holds a single hardwound one-ply paper towel roll with a 1½-inch core diameter. It is made of plastic and comes in smoke. The universal wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 12 5/8 width x 16 1/2 height x 10 1/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in white. The touchless proprietary wall mount paper towel dispenser is pull operated. It measures 12 5/8 width x 16 1/8 height x 10 1/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in white. The touchless proprietary wall mount paper towel dispenser is pull operated. It measures 12 5/8 width x 16 1/8 height x 10 1/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper towel roll. It is made of plastic and comes in white. The manual universal wall mount dispenser measures 13 5/8 width x 16 1/2 height x 10 1/4 inches depth.
This Scott Essential paper towel dispenser holds a single hardwound one-ply paper towel roll. It is made of plastic and comes in white. The manual universal wall mount dispenser measures 13 5/8 width x 16 1/2 height x 10 1/4 inches depth.
This paper towel dispenser is made of plastic, features locking cover, no-touch dispensing system. Plus it is compatible with manufacturer model/part number(s) 01000, 01005, 01040, 01080, 04142. This paper towel dispenser includes mounting hardware and has a one roll capacity.
This paper towel dispenser is made of plastic, features locking cover, no-touch dispensing system. Plus it is compatible with manufacturer model/part number(s) 01000, 01005, 01040, 01080, 04142. This paper towel dispenser includes mounting hardware and has a one roll capacity.
This Scott Pro series paper towel dispenser is made of plastic, features no-touch dispensing system, quiet operation connection. Plus it is compatible with manufacturer model/part number(s) 25637, 25702, 43959. This paper towel dispenser includes batteries, mounting hardware, four batteries, has a one roll with stub roll capacity.
This Scott Pro series paper towel dispenser is made of plastic, features no-touch dispensing system, quiet operation connection. Plus it is compatible with manufacturer model/part number(s) 25637, 25702, 43959. This paper towel dispenser includes batteries, mounting hardware, four batteries, has a one roll with stub roll capacity.
This paper towel dispenser holds 400 C-fold and 525 multifold one-ply paper sheets that have a width of 9 1/4 inches. It is made of stainless steel and comes in silver. This universal wall mount paper towel dispenser is pull operated and includes a low paper indicator. It measures 11 width x 14 1/2 height x 4 inches depth.
This paper towel dispenser holds 400 C-fold and 525 multifold one-ply paper sheets that have a width of 9 1/4 inches. It is made of stainless steel and comes in silver. This universal wall mount paper towel dispenser is pull operated and includes a low paper indicator. It measures 11 width x 14 1/2 height x 4 inches depth.
This paper towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches with a two-inch core diameter. It is made of plastic and comes in black. The universal pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 11 1/8 width x 15 1/4 height x 9 inches depth.
This paper towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches with a two-inch core diameter. It is made of plastic and comes in black. The universal pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 11 1/8 width x 15 1/4 height x 9 inches depth.
This Scott Pro series paper towel dispenser is made of plastic, features no-touch dispensing system. Plus it is compatible with manufacturer model/part number(s) 25637, 25702, 43959. This paper towel dispenser includes mounting hardware and has a one roll with stub roll capacity.
This Scott Pro series paper towel dispenser is made of plastic, features no-touch dispensing system. Plus it is compatible with manufacturer model/part number(s) 25637, 25702, 43959. This paper towel dispenser includes mounting hardware and has a one roll with stub roll capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.