PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER
PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN TOWEL WIDTH, STAINLESS STEEL, SILVER
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This C-fold and multifold fold paper towel dispenser holds 200 C-fold and 350 multifold one-ply paper sheets that have a width of 9 1/4 inches. It is made of stainless steel and comes in silver. The universal wall mount paper towel dispenser is pull operated. It measures 11 width x 8 height x 4 inches depth.
Technical Specs
Item Paper Towel Dispenser
Automatic/Manual Manual
Dispenser Operation Pull
Ply 1
Dispenser Colour Silver
Dispenser Mounting Wall
Dispenser Height 8 in
Dispenser Depth 4 in
Ligature Resistant Not Ligature Resistant
Includes Batteries Batteries Not Included
Paper Towel Type C-Fold, Multifold
Proprietary/Universal Universal
Dispenser Material Stainless Steel
Paper Towel Width 9 1/4 in
Finish Satin
Dispenser Capacity (200) C-Fold, (350) Multifold
Dispenser Width 11 in
Sublease Requirement Sublease Not Required
ADA Compliance Not ADA Compliant
Batteries Required Batteries Not Required
Country of Origin Taiwan
(subject to change)
Alternate Products
FROST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.54
/ each
Related Products
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.54
/ pkg.