!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN 12 IN TOWEL WIDTH, PLASTIC

PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN 12 IN TOWEL WIDTH, PLASTIC

GRAINGER

PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN 12 IN TOWEL WIDTH, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN 12 IN TOWEL WIDTH, PLASTIC

PAPER TOWEL DISPENSER, C-FOLD/MULTIFOLD, 9¼ IN 12 IN TOWEL WIDTH, PLASTIC

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG22LC62
  • Mfr. Model # 22LC62
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

This paper towel dispenser is made of plastic, is compatible with manufacturer model/part number(s) 36P068. This paper towel dispenser includes mounting hardware and has a 500 C-Fold, 600 Multifold capacity.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Dispenser OperationPull
  • Ply1
  • Dispenser ColourBlack, Grey
  • Dispenser Capacity(500) C-Fold, (600) Multifold
  • Dispenser Width11 3/4 in
  • Compatible Mfg. Model Number36P068
  • Sublease RequirementSublease Not Required
  • ADA ComplianceNot ADA Compliant
  • Batteries RequiredBatteries Not Required
  • Paper Towel Type C-Fold, Multifold
  • Proprietary/Universal Universal
  • Dispenser Material Plastic
  • Paper Towel Width 9 1/4 in, 12 in
  • Dispenser Mounting Wall
  • Dispenser Height 14 in
  • Dispenser Depth 5 1/8 in
  • Warranty 6 mo
  • Ligature Resistant Not Ligature Resistant
  • Includes Batteries Batteries Not Included
  • Includes Mounting Hardware
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list