PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, PLASTIC, GREY
PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, PLASTIC, GREY
KIMBERLY-CLARK PROFESSIONAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Icon paper towel dispenser holds a standard core one-ply paper roll that has a width of 7 1/2 inches. It is made of plastic and comes in grey. The proprietary motion activated wall mount paper towel dispenser complies with ADA guidelines. It measures 17 3/4 length x 15 width x 12 1/2 inches height and includes four alkaline D-size batteries.
Technical Specs
Item Faceplate
Automatic/Manual Automatic
Proprietary/Universal Proprietary
Dispenser Material Plastic
Paper Towel Width 7 1/2 in
Dispenser Colour Cherry Blossom
Dispenser Mounting Wall
Dispenser Width 12 3/8 in
Warranty Lifetime
Ligature Resistant No
Includes Batteries Yes
Batteries Required Yes
Battery Type Alkaline
Features Easy Servicing, Faceplate
Paper Towel Type Standard Roll
Product Series ICON, Kimberly-Clark Professional
Dispenser Operation Motion Activated
Ply 1
Core Dia. 1 3/4 in
Finish Matte
Dispenser Capacity (1) Roll
Dispenser Depth 10 3/16 in
Sublease Requirement Sublease Not Required
ADA Compliance Yes
Number of Batteries Included 4
Battery Size D
Includes Dispenser with Faceplate/Case
Country of Origin Mexico
(subject to change)