!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE BACK BOX, 60/63 A, DEAD END, 1¼ INHUB DIAMETER, THERMOPLASTIC

ANGLE BACK BOX, 60/63 A, DEAD END, 1¼ INHUB DIAMETER, THERMOPLASTIC

HUBBELL WIRING DEVICE-KELLEMS

ANGLE BACK BOX, 60/63 A, DEAD END, 1¼ INHUB DIAMETER, THERMOPLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE BACK BOX, 60/63 A, DEAD END, 1¼ INHUB DIAMETER, THERMOPLASTIC

ANGLE BACK BOX, 60/63 A, DEAD END, 1¼ INHUB DIAMETER, THERMOPLASTIC

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.90 / each

EHC: EHC :
Min Qty 2 = $399.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLBB60N
  • Mfr. Model # BB60N
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This angle back box measures 6 inch W x 7.5 inch L x 5.9 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of Thermoplastic and is grey.

Technical Specs

  • ItemAngle Back Box
  • Current Rating60/63 A
  • Hub TypeDead End
  • Mount TypeSurface
  • Number of Gangs1
  • Housing ColourGrey
  • StandardsUL Raintight and External Icing Test
  • Overall Height5.9 in
  • Overall Width6 in
  • Box Angle 15 Degrees
  • Hub Diameter 1.25 in
  • Material Thermoplastic
  • NEMA Enclosure Rating 4X
  • For Use With IEC 309 Pin and Sleeve Devices
  • Material Type Non-Metallic
  • IP Rating IP67
  • Overall Length 7.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list