!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Current Rating
Hub Type
Box Angle
Hub Diameter
Material
IP Rating
NEMA Enclosure Rating
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin & Sleeve Back Boxes & Adapters

Pin-and-sleeve back boxes and adapters secure receptacles and inlets to protect them from impacts and corrosion.

https://catalogue.grainger.ca/?hybris=true

 27  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 20/30 A, DEAD END, 1 IN HUB DIAMETER, THERMOPLASTIC
  • Item # HBLBB2030N
  • Mfr. Model # BB2030N
  • EHC: EHC :
  • This angle back box has the following resistance properties: moisture resistant, plus it measures 4.44 inch W x 5.67 inch L x 3.91 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of Thermoplastic and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 60/63 A, DEAD END, 1¼ INHUB DIAMETER, THERMOPLASTIC
  • Item # HBLBB60N
  • Mfr. Model # BB60N
  • EHC: EHC :
  • This angle back box measures 6 inch W x 7.5 inch L x 5.9 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of Thermoplastic and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL
  • BACK BOX, 60 A, DEAD END, 1¼ INHUB DIAMETER, COPPER-FREE ALUMINUM
  • Item # HBLVRE46
  • Mfr. Model # VRE46
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 30 A, DEAD END, 1 IN HUB DIAMETER, ALUMINUM
  • Item # HBLMB302W
  • Mfr. Model # MB302W
  • EHC: EHC :
  • This angle back box has an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 3.8 inch W x 6.2 inch L x 5.1 inch H. This angle back box meets the standards for UL. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 60/100 A, DEAD END, 1¼ INHUB DIAMETER, ALUMINUM, BB601W
  • Item # WWG6C130
  • Mfr. Model # BB601W
  • EHC: EHC :
  • This angle back box measures 5.25 inch W x 4.5 inch L x 7.25 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • 4-WAY ANGLE BACK BOX, 60/100 A, DEAD END, 1½ IN HUB DIAMETER, ALUMINUM
  • Item # HBLMB601003W
  • Mfr. Model # MB601003W
  • EHC: EHC :
  • This back box has an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 6.8 inch W x 9.8 inch L x 7.2 inch H. This back box meets the standards for UL. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • 4-WAY ANGLE BACK BOX, 60/100 A, DEAD END, 2 IN HUB DIAMETER, ALUMINUM
  • Item # HBLMB601004W
  • Mfr. Model # MB601004W
  • EHC: EHC :
  • This back box has an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 6.8 inch W x 9.7 inch L x 7.2 inch H. This back box meets the standards for UL. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL
  • BACK BOX, 30 A, DEAD END, ¾ IN HUB DIAMETER, COPPER-FREE ALUMINUM
  • Item # HBLVRE23
  • Mfr. Model # VRE23
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 100/125 A, DEAD END, 1½ IN HUB DIAMETER, ALUMINUM
  • Item # HBLBB1001W
  • Mfr. Model # BB1001W
  • EHC: EHC :
  • This angle back box measures 6.1 inch W x 7.3 inch L x 9.5 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 20/30 A, DEAD END, ¾ IN HUB DIAMETER, ALUMINUM
  • Item # HBLBB201W
  • Mfr. Model # BB201W
  • EHC: EHC :
  • This angle back box has the following resistance properties: moisture resistant, plus it measures 3.75 inch W x 4 inch L x 3 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • ANGLE BACK BOX, 60/63 A, DEAD END, 1½ IN HUB DIAMETER, ALUMINUM
  • Item # HBLBB602W
  • Mfr. Model # BB602W
  • EHC: EHC :
  • This angle back box measures 7.625 inch W x 9.125 inch L x 6.505 inch H. This angle back box meets the standards for UL Raintight and External Icing Test. It is made of aluminum and is grey.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list