!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTERS TOOL, CARBON STEEL, 2 1/2 IN BLADE W, 3 1/4 IN BLADE L, PLASTIC HANDLE

PAINTERS TOOL, CARBON STEEL, 2 1/2 IN BLADE W, 3 1/4 IN BLADE L, PLASTIC HANDLE

HYDE

PAINTERS TOOL, CARBON STEEL, 2 1/2 IN BLADE W, 3 1/4 IN BLADE L, PLASTIC HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTERS TOOL, CARBON STEEL, 2 1/2 IN BLADE W, 3 1/4 IN BLADE L, PLASTIC HANDLE

PAINTERS TOOL, CARBON STEEL, 2 1/2 IN BLADE W, 3 1/4 IN BLADE L, PLASTIC HANDLE

HYDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24Z419
  • Mfr. Model # 06992
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This painters tool has a width of 2½ inch, and a length of 3¼ inch. The polypropylene, tpe handle is 4½ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, putty remover, scraper blade, sharp point opens cracks fo and more. In addition, it is made of carbon steel, plus it is not non-sparking. This painters tool includes 2½ inch stiff carbon steel scraper blade, die-cast metal hammer head end, putty remover, s and more.

Technical Specs

  • ItemPainters Tool
  • Blade FlexibilityStiff
  • Blade MaterialCarbon Steel
  • Blade Width2 1/2 in
  • Handle Length4 1/2 in
  • Handle StyleHammer End
  • Number of Functions6
  • Product TypePainters Tool
  • Retractable BladeNot Retractable
  • Non-Sparking StatusNot Non-Sparking
  • Blade Edge Type Straight
  • Blade Length 3 1/4 in
  • Blade Shape Straight
  • Features Cut-Out Removes Paint From Rollers, Putty Remover, Scraper Blade, Sharp Point Opens Cracks for Patching, Spreader
  • Handle Material Polypropylene, TPE
  • Includes 2 1/2 in Stiff Carbon Steel Scraper Blade, Die-Cast Metal Hammer Head End, Putty Remover, Spreader
  • Overall Length 8 in
  • Replaceable Blade Blade Not Replaceable
  • Tang Type Full
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list