Product ITEM is unavailable. See products from the same category below.
Painter's Multi-Tools
Painter's multi-tools have a multipurpose blade with cutouts, pointed tips, and flat edges to scrape off residues and surface bumps, spread compounds, clean paint rollers, and pry open cans with a single tool.
This painters tool has a width of 3 inch, and a length of 4⅛ inch. The polypropylene, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic style/type. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4⅛ inch. The polypropylene, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic style/type. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4¼ inch. The plastic, rubber, steel handle is five inches long and has a cushioned, ergonomic, hammer end style/type. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4¼ inch. The plastic, rubber, steel handle is five inches long and has a cushioned, ergonomic, hammer end style/type. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 2½ inch, and a length of 3½ inch. The polypropylene, thermoplastic rubber handle is 4¼ inch long and has a cushioned, ergonomic style/type. In addition, it is made of brass, plus it is non-sparking.
This painters tool has a width of 2½ inch, and a length of 3½ inch. The polypropylene, thermoplastic rubber handle is 4¼ inch long and has a cushioned, ergonomic style/type. In addition, it is made of brass, plus it is non-sparking.
This painters tool has a width of 2½ inch, and a length of 3¼ inch. The polypropylene, tpe handle is 4½ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, putty remover, scraper blade, sharp point opens cracks fo and more. In addition, it is made of carbon steel, plus it is not non-sparking. This painters tool includes 2½ inch stiff carbon steel scraper blade, die-cast metal hammer head end, putty remover, s and more.
This painters tool has a width of 2½ inch, and a length of 3¼ inch. The polypropylene, tpe handle is 4½ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, putty remover, scraper blade, sharp point opens cracks fo and more. In addition, it is made of carbon steel, plus it is not non-sparking. This painters tool includes 2½ inch stiff carbon steel scraper blade, die-cast metal hammer head end, putty remover, s and more.
This painters tool has a width of 3¼ inch, and a length of 4¼ inch. The polypropylene, steel, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic, hammer end style/type. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 3¼ inch, and a length of 4¼ inch. The polypropylene, steel, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic, hammer end style/type. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 2½ inch, and a length of 3⅛ inch. The plastic handle is 4¼ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, putty remover, sharp point opens cracks for patching, spreader. In addition, it is made of stainless steel, plus it is not non-sparking. This painters tool includes putty remover, spreader.
This painters tool has a width of 2½ inch, and a length of 3⅛ inch. The plastic handle is 4¼ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, putty remover, sharp point opens cracks for patching, spreader. In addition, it is made of stainless steel, plus it is not non-sparking. This painters tool includes putty remover, spreader.
This painters tool has a width of 3 inch, and a length of 3⅝ inch. The plastic handle is 4¼ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, flat end opens paint can lids, nail puller, putty remover and more. In addition, it is made of stainless steel, plus it is not non-sparking. This painters tool includes putty remover, spreader, alloy hammer head end, nail puller.
This painters tool has a width of 3 inch, and a length of 3⅝ inch. The plastic handle is 4¼ inch long and has a hammer end style/type. It features cut-out removes paint from rollers, flat end opens paint can lids, nail puller, putty remover and more. In addition, it is made of stainless steel, plus it is not non-sparking. This painters tool includes putty remover, spreader, alloy hammer head end, nail puller.
This painters tool has a width of 2½ inch, and a length of 3½ inch. The nylon handle is four inches long and has a hammer end style/type. It features cut-out removes paint from rollers, sharp point opens cracks for patching. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 2½ inch, and a length of 3½ inch. The nylon handle is four inches long and has a hammer end style/type. It features cut-out removes paint from rollers, sharp point opens cracks for patching. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4¼ inch. The polypropylene, steel, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic, hammer end style/type. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4¼ inch. The polypropylene, steel, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic, hammer end style/type. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 2½ inch, and a length of 3⅜ inch. The hardwood handle is 4½ inch long and has a tapered style/type. It features cut-out removes paint from rollers, putty remover, sharp point opens cracks for patching, spreader. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 2½ inch, and a length of 3⅜ inch. The hardwood handle is 4½ inch long and has a tapered style/type. It features cut-out removes paint from rollers, putty remover, sharp point opens cracks for patching, spreader. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4½ inch. The nylon handle is four inches long and has a hammer end style/type. It features heavy-duty. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 3 inch, and a length of 4½ inch. The nylon handle is four inches long and has a hammer end style/type. It features heavy-duty. In addition, it is made of carbon steel, plus it is not non-sparking.
This painters tool has a width of 2¼ inch, and a length of 3½ inch. The wood handle is four inches long and has a tapered style/type. It features cut-out removes paint from rollers, hang hole, seam opener. In addition, it is made of stainless steel, plus it is not non-sparking.
This painters tool has a width of 2¼ inch, and a length of 3½ inch. The wood handle is four inches long and has a tapered style/type. It features cut-out removes paint from rollers, hang hole, seam opener. In addition, it is made of stainless steel, plus it is not non-sparking.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.