!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

SHURTAPE

PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 °  TO 200 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

PAINTER'S TAPE, 1⅞ IN X 60 YD, 5.7 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.05 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6FET6
  • Mfr. Model # CF 120
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This one-pack of CF 120 painter's tape is green and comes in a continuous roll. It is designed for use in industries like metalworking and meets the standards for ASTM D 6123/D 6123M-97 (2012) Type I. This painter's tape is for use both indoors and outdoors, has a tensile strength of 22 lb/in with a temperature range of 50 Degrees to 200 Degrees F, and a thickness of 5.7 mil.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time7 day
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width1.9 in
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesCF 120
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength22 lb/in
  • Adhesion to Steel30 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand FrogTape
  • Common Industry Metalworking
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Concrete, Glass, Metal, Wood
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 48 mm
  • Standards ASTM D 6123/D 6123M-97 (2012) Type I
  • Tape Colour Green
  • Tape Thickness 5.7 mil
  • Brand and Series FrogTape CF 120
  • Tape Adhesive Strength 30 oz/in
  • Tape Elongation 10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list