!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 15/16 IN X 60 YD, 5.3 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

PAINTER'S TAPE, 15/16 IN X 60 YD, 5.3 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

SHURTAPE

PAINTER'S TAPE, 15/16 IN X 60 YD, 5.3 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 °  TO 200 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, 15/16 IN X 60 YD, 5.3 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

PAINTER'S TAPE, 15/16 IN X 60 YD, 5.3 MIL, RUBBER ADHESIVE, INDOOR/OUTDOOR, 50 ° TO 200 ° F

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6FEN8
  • Mfr. Model # CP 27
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This one-pack of cp 027 painter's tape is blue and comes in a continuous roll. It is designed for use in industries like metalworking. In addition, it is for use both indoors and outdoors and has a tensile strength of 21 lb/in with a temperature range of 50 Degrees to 200 Degrees F, a thickness of 5.3 mil and is UV-resistant.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time14 day
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width0.9 in
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesCP 027
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength21 lb/in
  • Tape Thickness5.3 mil
  • Brand and SeriesShurtape ShurRELEASE CP 027
  • Tape ShapeContinuous Roll
  • Tape Brand Shurtape
  • Common Industry Metalworking
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Glass, Metal, Wood
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 24 mm
  • Standards ASTM D6123, D6123M-07 Type I
  • Tape Colour Blue
  • Tape Resistance Properties UV-Resistant
  • Adhesion to Steel 32 oz/in
  • Tape Adhesive Strength 32 oz/in
  • Tape Elongation 10%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list