PAINT MARLIN BLUE 1GAL
PAINT MARLIN BLUE 1GAL
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation. Activator Sold Separately
Technical Specs
Item Epoxy Mastic Coating Base
Coating Type DTM Coating
Series Number 9100
Coating Application Fast Cure, Immersion, Low Temperature, Standard
Surface Texture Rough, Smooth
Finish Semi-gloss
Dry Time Varies
VOC Content 226 g/L
Colour Family Blues
Cure Time Depends On Activator
Activator Required Yes
Compatible Activator Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Exposure Conditions Moderate to Severe
Heat Resistant No
Maximum Temperature Resistance 300 Degrees F
Primer Required Yes
Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Shelf Life 3 yr
System Series 9100
UV Resistant No
Activator, Base, Paint or Primer Base
Number of Components 2-Step System
Formulation Epoxy Mastic
Base Type Solvent
Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
Colour Marlin Blue
Coverage Area Varies
Container Size 1 gal
Container Type Can
Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Method Brush, Roller, Spray
Dry Time to Recoat Depends On Activator
For Use With 9100 or V9100 System Activators
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 50 Degrees F
Resin Type Epoxy Mastic
Sheen Semi-Gloss
Standards USDA
Use Location Exterior, Interior
Country of Origin United States
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.63
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.37
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.76
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.84
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.68
/ EACH
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.95
/ EACH
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.11
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.29
/ GALLON
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$238.69
/ GALLON
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$233.98
/ GALLON
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.08
/ GALLON
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.99
/ GALLON
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.34
/ GALLON
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.03
/ EACH