!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THINNER USE F/WATS W/IMMER 1 USG

THINNER USE F/WATS W/IMMER 1 USG

RUST-OLEUM

THINNER USE F/WATS W/IMMER 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THINNER USE F/WATS W/IMMER 1 USG

THINNER USE F/WATS W/IMMER 1 USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.69 / GALLON

EHC: EHC :
Min Qty 2 = $241.38

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM165-402
  • Mfr. Model # 165-402
  • UNSPSC # 31211604
  • CATALOGUE PAGE # 816
  • Shipping Weight 7.75 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • ItemPaint Thinner
  • Remover TypePaint Thinner
  • Base TypeSolvent
  • StrengthRegular
  • For Use OnEquipment, Surfaces
  • OdorlessNo
  • ApplicationUsed with 9100 Immersion Epoxy System
  • FlammabilityFlammable
  • Sub-CategoryMineral Spirits and Thinners
  • Materials Removed Epoxy Mastic, Paint
  • Contains Xylene, Ketones, and Butanol
  • Product Form Liquid
  • Container Size 1 gal
  • Use Location Exterior, Interior
  • Container Type Can
  • Application Method Brush, Roll, Spray
  • Standards EPA Standard
  • VOC Content 869 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list