close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bent Radiator type for painting behind permanent fixtures and hard to reach areas. For use with all oil based paints, polyurethanes, and stains.
Technical Specs
- ItemPaint Brush
- Filament TypeSynthetic
- Brush Size2 7/8 in
- Bristle Length2 1/4 in
- Handle TypeLong
- For Paint or Coating TypeAll Paints and Coatings
- For Paint Base TypeOil, Water
- ApplicationWalls
- Bristle Width2 7/8 in
- Ferrule MaterialBrass Plated
- Handle ColourTan
- Handle MaterialWood
- Overall Width2 7/8 in
- Brush Style Bent Radiator
- Filament Material Synthetic
- Bristle Thickness 1/2 in
- Bristle Stiffness Soft
- Basic Handle Material Wood
- Surface Material Concrete, Metal, Wood
- Surface Texture Rough, Smooth
- Bristle Colour Black
- Brush Length 2 1/4 in
- Ferrule Shape Square
- Handle Length 14 in
- Overall Length 18 3/8 in
- Washable Yes
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.85
/ EACH