!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADLOCK STEEL GOVT 1-3/4IN W/CHAIN

PADLOCK STEEL GOVT 1-3/4IN W/CHAIN

AMERICAN LOCK

PADLOCK STEEL GOVT 1-3/4IN W/CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK STEEL GOVT 1-3/4IN W/CHAIN

PADLOCK STEEL GOVT 1-3/4IN W/CHAIN

AMERICAN LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AMLA5200GLWN
  • Mfr. Model # A5200GLWN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Solid steel body construction with zinc chromate finish for maximum corrosion effectiveness. Hardened steel shackle with zinc chromate finish offers superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and pry

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body ShapeRectangular
  • Body Height2 13/32 in
  • Body Thickness3/4 in
  • Weather ResistantYes
  • Key CodeVaries
  • Shackle TypeStandard Shackle
  • Shackle FinishChrome-Plated
  • Shackle Diameter5/16 in
  • Vertical Shackle Clearance1 1/8 in
  • Key Locking MechanismPin Tumbler
  • Interchangeable CoreNo
  • Key RetainingYes
  • Includes ChainYes
  • Includes ID TagNo
  • Number of Bumpers0
  • National Stock No.534000-158-3807
  • Keying Keyed Different
  • Lock Body Finish Zinc-Plated
  • Lock Body Colour Silver
  • Body Width 1 3/4 in
  • Security Level High Security
  • Lock Brand AMERICAN LOCK
  • Number of Keys 2
  • Shackle Material Boron
  • Shackle Shape Rounded
  • Horizontal Shackle Clearance 3/4 in
  • Number of Pins 5 Pin
  • Locking Mechanism Ball Bearing Locking
  • Keyway Type American AK5
  • Rekeyable Yes
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Number of Locks in Pack 1
  • Standards ASTM Grade 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list