!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PADLOCK, HIGH SECURITY, MASTER LOCK, STAINLESS STEEL, STAINLESS STEEL, SILVER, SILVER

COMBINATION PADLOCK, HIGH SECURITY, MASTER LOCK, STAINLESS STEEL, STAINLESS STEEL, SILVER, SILVER

MASTER LOCK

COMBINATION PADLOCK, HIGH SECURITY, MASTER LOCK, STAINLESS STEEL, STAINLESS STEEL, SILVER, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PADLOCK, HIGH SECURITY, MASTER LOCK, STAINLESS STEEL, STAINLESS STEEL, SILVER, SILVER

COMBINATION PADLOCK, HIGH SECURITY, MASTER LOCK, STAINLESS STEEL, STAINLESS STEEL, SILVER, SILVER

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST1174
  • Mfr. Model # 1174
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1043
  • Shipping Weight 0.88 lbs

Product Details

Dead locking resettable combination lock - making picking virtually impossible. Cannot be rapped or shimmed. Weather seal added to top lock around shackle for improved debris resistance and drain holes to reduce corrosion of internal components. Hinged dust cover added to keep the elements and other debris away from the dials. No reset tool required to reset combination. Stainless steel body and shackle construction to maximize corrision resistance.

Technical Specs

  • ItemCombination Padlock
  • Lock Body ColourSilver
  • Lock Body ShapeRectangular
  • Body Width2 1/4 in
  • SeriesProSeries(R)
  • Shackle TypeStandard Shackle
  • Shackle FinishStainless Steel
  • Shackle Diameter5/16 in
  • Dial LocationBottom
  • Combination TypeResettable
  • Bumper ColourBlack
  • Combination StyleScrolling
  • Includes Lock CoverLock Cover Included
  • Vertical Shackle Clearance1 1/16 in
  • Control Key Registration RequiredControl Key Registration Not Required
  • Combination AlikeNo
  • FeaturesSet-Your-Own 4-digit Combination
  • Lock Body Material Stainless Steel
  • Lock Body Finish Chrome-Plated
  • Body Height 1 7/8 in
  • Body Thickness 15/16 in
  • Control Key Included Control Key Not Included
  • Shackle Material Stainless Steel
  • Shackle Shape Rounded
  • Dial Colour Silver
  • Combination Padlock Type Scrolling Combination Padlocks
  • Number of Bumpers 1
  • Bumper Material Plastic
  • Lock Cover Material Plastic Coated
  • TSA Approved TSA Not Approved
  • Horizontal Shackle Clearance 1 in
  • Number of Locks in Pack 1
  • Environment Outdoor
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list