!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLCK STL 1-1/8IN KA SPECIFY KEY RDM KY

PADLCK STL 1-1/8IN KA SPECIFY KEY RDM KY

MASTER LOCK

PADLCK STL 1-1/8IN KA SPECIFY KEY RDM KY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLCK STL 1-1/8IN KA SPECIFY KEY RDM KY

PADLCK STL 1-1/8IN KA SPECIFY KEY RDM KY

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST7KA
  • Mfr. Model # 7KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body ShapeRectangular
  • Body Height1 1/16 in
  • Body Thickness1/2 in
  • Weather ResistantNo
  • Series7
  • Number of Keys2
  • Shackle MaterialSteel
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance1/2 in
  • Number of Pins4 Pin
  • Locking MechanismDouble Lever Locking
  • Keyway TypeMaster K7
  • RekeyableNo
  • Includes Dust CoverNo
  • Includes Lock CoverNo
  • Bumper ColourBlue
  • Number of Locks in Pack1
  • Keying Keyed Alike
  • Lock Body Finish Laminated
  • Lock Body Colour Silver
  • Body Width 1 1/8 in
  • Security Level General Security
  • Lock Brand MASTER LOCK
  • Key Code P225
  • Shackle Type Standard Shackle
  • Shackle Finish Nickel
  • Shackle Diameter 3/16 in
  • Vertical Shackle Clearance 9/16 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining No
  • Includes Chain No
  • Includes ID Tag No
  • Number of Bumpers 1
  • Bumper Material Rubber
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list