ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, UNIVERSAL, 100 PK
ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, UNIVERSAL, 100 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Basic series absorbent pad is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent pad has 20 gallons absorbed per package and is designed for universal use. It measures 17 inch length x 15 inch width.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Universal
Volume Absorbed Per Pad 25 oz
Material Polypropylene
Perforated Yes
Perforation Along Width 7 1/2 in
Dimpled Yes
Package Type Bale
Length 17 in
Static Dissipative No
Series Basic
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Universal
Volume Absorbed per Pkg. 20 gal
Number of Layers 1-ply
Perforated Size 7 1/2 in x 17 in
Recycled Content (%) No Recycled Content
Includes Coverstock No
Number of Pads 100
Width 15 in
Colour Grey
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Country of Origin United States
(subject to change)
Related Products
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.86
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.53
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.36
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.32
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.70
/ BAG
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.61
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.59
/ EACH