ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 26 GALLON CAPACITY, CASE, 100 PK
ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 26 GALLON CAPACITY, CASE, 100 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This MRO Plus series absorbent pad is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent pad features low linting. It has 26 gallons absorbed per package and is designed for universal use and in the following applications: industrial. It measures 19 inch length x 15 inch width.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Universal
Volume Absorbed Per Pad 33 oz
Material Polypropylene
Perforated Yes
Perforation Along Width 7 1/2 in
Dimpled Yes
Coverstock Material Meltblown
Number of Pads 100
Width 15 in
Colour Grey
Series MRO Plus
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Universal
Volume Absorbed per Pkg. 26 gal
Number of Layers 3-ply
Perforated Size 7 1/2 in x 19 in
Recycled Content (%) No Recycled Content
Includes Coverstock Yes
Package Type Case
Length 19 in
Static Dissipative No
Specialized Applications Industrial
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Low Linting
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$138.84
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$172.93
/ BOX
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.53
/ BALE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.43
/ PKG
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.77
/ BOX