ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON CAPACITY, CASE,200 PK
ABSORBENT PAD, 28 OZ ABSORBED PER PAD, 44 GALLON CAPACITY, CASE,200 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Universal sorbent, GP(TM) all-purpose economy, economical pad, 200 per bale. Size: 15 inch x 19 inch.
Technical Specs
- ItemAbsorbent Pad
- Fluids AbsorbedUniversal
- Volume Absorbed Per Pad28 oz
- MaterialPolypropylene
- PerforatedYes
- Perforation Along Width7 1/2 in
- DimpledYes
- Package TypeCase
- Length19 in
- Static DissipativeNo
- SeriesGP Maxx
- Dispenser BoxNo
- Leak Resistant BackingNo
- Product Type Sorbent Pad
- For Use With Chemical or Metal Type Universal
- Volume Absorbed per Pkg. 44 gal
- Number of Layers 1-ply
- Perforated Size 7 1/2 in x 19 in
- Recycled Content (%) No Recycled Content
- Includes Coverstock No
- Number of Pads 200
- Width 15 in
- Colour Grey
- Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
- Adhesive Backing No
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.72
/ BALE
-
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.75
/ BALE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.90
/ PKG
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.87
/ BALE