ABSORBENT PAD, 44 OZ ABSORBED PER PAD, 35 GALLON CAPACITY, BALE, 100 PK
ABSORBENT PAD, 44 OZ ABSORBED PER PAD, 35 GALLON CAPACITY, BALE, 100 PK
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SPC series absorbent pad is made of polypropylene and is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent pad features fire-resistance. It has 35 gallons absorbed per package and is designed for use with oil only and in the following applications: marine. It measures 19 inch length x 15 inch width.
Technical Specs
Item Absorbent Pad
Fluids Absorbed Oil-Only
Volume Absorbed Per Pad 44 oz
Material Polypropylene
Perforated Yes
Perforation Along Width 7 1/2 in
Dimpled Yes
Package Type Bale
Length 19 in
Floating Yes
Colour White
Series SPC
Dispenser Box No
Leak Resistant Backing No
Product Type Sorbent Pad
For Use With Chemical or Metal Type Oil
Volume Absorbed per Pkg. 35 gal
Number of Layers 1-ply
Perforated Size 7 1/2 in x 19 in
Recycled Content (%) No Recycled Content
Includes Coverstock No
Number of Pads 100
Width 15 in
Static Dissipative No
Specialized Applications Marine
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Adhesive Backing No
Features Fire Resistant
Country of Origin United States
(subject to change)
Alternate Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.04
/ BALE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.80
/ BALE
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.04
/ PACKAGE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$246.50
/ BALE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.70
/ PACKAGE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.76
/ BALE