!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, OIL ONLY, 100 PK

ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, OIL ONLY, 100 PK

BRADY SPC ABSORBENTS

ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, OIL ONLY, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, OIL ONLY, 100 PK

ABSORBENT PAD, 25 OZ ABSORBED PER PAD, 20 GALLON CAPACITY, BALE, OIL ONLY, 100 PK

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.16 / BALE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORBPO100
  • Mfr. Model # BPO100
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Product Details

This Basic series absorbent pad is made of polypropylene and is white. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this sorbent pad has 20 gallons absorbed per package and is designed for use with oil only. It measures 17 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Pad25 oz
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Width7 1/2 in
  • DimpledYes
  • Package TypeBale
  • Length17 in
  • FloatingYes
  • ColourWhite
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 20 gal
  • Number of Layers 1-ply
  • Perforated Size 7 1/2 in x 17 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Number of Pads 100
  • Width 15 in
  • Static Dissipative No
  • Series Basic
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list