!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET PAD, REUSABLE, HOOK AND LOOP BACK, RED, 18.5 IN., MICROFIBRE

WET PAD, REUSABLE, HOOK AND LOOP BACK, RED, 18.5 IN., MICROFIBRE

RUBBERMAID

WET PAD, REUSABLE, HOOK AND LOOP BACK, RED, 18.5 IN., MICROFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET PAD, REUSABLE, HOOK AND LOOP BACK, RED, 18.5 IN., MICROFIBRE

WET PAD, REUSABLE, HOOK AND LOOP BACK, RED, 18.5 IN., MICROFIBRE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ410-00RD
  • Mfr. Model # Q410-00RD
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.117 lbs

Product Details

Reduce waste with this reusable microfibre cleaning pad. This red 18.5-inch wet pad retains it shape through repeated use with cleaning chemicals. The hook and loop backing secures the pad to handles. Available in different colours to help you colour code and prevent cross contamination.

Technical Specs

  • ItemMop Pad
  • Mop Connection TypeQuick Change
  • Overall Depth5 in
  • ColourRed
  • Mop End TypeLoop
  • Colour Coding SystemYes
  • Chlorine Bleach SafeYes
  • Includes ScrubberYes
  • Product TypeWet Mop Pad
  • SeriesHygen
  • Material Microfiber
  • Overall Width 18 in
  • Launderable Yes
  • Dry Weight 0.2 oz
  • Compatible Manufacturer Part Number 1863893, FGQ56000YL00
  • Features Zig-Zag Design
  • Includes Handle No
  • Mop Style Flat
  • Resistance Properties Chemical Resistant
  • Standards REACH
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list