!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH ABSORBENCY PAD, REUSABLE, HOOK AND LOOP BACK, BLUE, 18 IN, MICROFIBRE

HIGH ABSORBENCY PAD, REUSABLE, HOOK AND LOOP BACK, BLUE, 18 IN, MICROFIBRE

RUBBERMAID

HIGH ABSORBENCY PAD, REUSABLE, HOOK AND LOOP BACK, BLUE, 18 IN, MICROFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH ABSORBENCY PAD, REUSABLE, HOOK AND LOOP BACK, BLUE, 18 IN, MICROFIBRE

HIGH ABSORBENCY PAD, REUSABLE, HOOK AND LOOP BACK, BLUE, 18 IN, MICROFIBRE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.17 / each

EHC: EHC :
Min Qty 6 = $277.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ416-00BL
  • Mfr. Model # Q416-00BL
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Take care of big spills while removing dust, dirt, and contaminants using this highly absorbent microfibre pad. This 18-inch blue pad can pick up over 24 ounces of liquid and will retain its shape over time. The hook and loop back secures the pad to the frame as you work.

Technical Specs

  • ItemMop Pad
  • Mop Connection TypeQuick Change
  • Overall Depth6 in
  • ColourBlue
  • Mop End TypeLoop
  • Colour Coding SystemYes
  • Capacity24 oz
  • Includes HandleNo
  • Mop StyleFlat
  • Resistance PropertiesChemical Resistant
  • StandardsREACH
  • Material Microfiber
  • Overall Width 18 in
  • Launderable Yes
  • Dry Weight 0.55 oz
  • Compatible Manufacturer Part Number 1863893, FGQ56000YL00
  • Features Inner Layers Hold Enough Solution to Clean 250 Sq ft, Double Finished Edges and Colored Edge Tape, Zig-Zag Design
  • Chlorine Bleach Safe Yes
  • Includes Scrubber Yes
  • Product Type Wet Mop Pad
  • Series Hygen
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list