CARTON SEALING TAPE, 2.5 MIL THICK, 2 IN X 110 YD, 48 MM X 100 M, CLEAR, AP 401, 36 PK
CARTON SEALING TAPE, 2.5 MIL THICK, 2 IN X 110 YD, 48 MM X 100 M, CLEAR, AP 401, 36 PK
SHURTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This AP 401 series packaging tape is clear and is made of polypropylene. It is 2.5 mil thick and measures 48 mm width x 100 metres length. In addition, it meets the standards for: FDA Indirect Contact CFR 21. This packaging tape is also designed for hand applications.
Technical Specs
Item Packaging Tape
Tape Adhesive Acrylic
Tape Strength Rating Standard Duty
Tape Thickness 2.5 mil
Imperial Tape Width 2 in
Metric Tape Width 48 mm
Max. Tape Performance Temp. 180 Degrees F
Series AP 401
Standards FDA Indirect Contact CFR 21
Tape Backing Material Polypropylene
Tape Elongation 1.5
Product Type Packaging Tape
Tape Colour Clear
Tape Application Hand
Tape Tensile Strength 30 lb/in
Imperial Tape Length 110 yd
Metric Tape Length 100 m
Min. Tape Performance Temp. -20 Degrees F
Package Configuration Case
Shelf Life 12 mo
Tape Adhesive Strength 27 oz/in
Tape Core Diameter 3 in
Tape Roll Diameter 4.9 in
Country of Origin China
(subject to change)
Alternate Products
SHURTAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.73
/ PACKAGE