Tape adhesive strength or tensile strength refers to the amount of force or pressure required to break a strip of tape when it is bonded to a surface. Tape adhesive strength is measured in oz. per in.
Light Duty is 1.6 mil to 1.9 mil thickness for packages up to 20 lb. Standard Duty is 2 mil to 2.6 mil thickness for packages from 21 to 45 lb. Heavy Duty is 2.7 mil and above for packages from 46 to 90 lb.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Machine Length Hot Melt Packaging Tapes
Machine length hot melt packaging tape is longer than standard hot melt packaging tape. It is for use with machines only and will not fit on a hand or counter dispenser. The tape is fed through a machine, usually on a conveyor line, that applies the length of tape needed for the package. Machine length tape is for high-volume applications. It instantly sticks to boxes, mailers, and tubes for an immediate seal. This tape resists tearing, splitting, and ripping and releases quicker off the roll than acrylic tape. Hot melt packaging tape withstands high temperatures and has outstanding holding power and tensile strength.
This 371 series box sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 914 metres length. In addition, it meets the standards for: ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759. This box sealing tape is also designed for hand applications.
This 371 series box sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 914 metres length. In addition, it meets the standards for: ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759. This box sealing tape is also designed for hand applications.
This 7100 series carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 914 metres length. In addition, it meets the standards for: Federal Food Drug and Cosmetic Act. It is also designed for machine applications.
This 7100 series carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 914 metres length. In addition, it meets the standards for: Federal Food Drug and Cosmetic Act. It is also designed for machine applications.
This 371 series box sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 1,500 metres length. In addition, it meets the standards for: ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759. This box sealing tape is also designed for hand applications.
This 371 series box sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 1,500 metres length. In addition, it meets the standards for: ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759. This box sealing tape is also designed for hand applications.
This 375 series box sealing tape is clear and is made of polypropylene. It is 3.1 mil thick and measures 48 mm width x 914 metres length. In addition, it meets the standards for: ASTM D1974-92, ASTM D5486 Type III, ASTM D5570, CID A-A-1684B. This box sealing tape is also designed for hand applications.
This 375 series box sealing tape is clear and is made of polypropylene. It is 3.1 mil thick and measures 48 mm width x 914 metres length. In addition, it meets the standards for: ASTM D1974-92, ASTM D5486 Type III, ASTM D5570, CID A-A-1684B. This box sealing tape is also designed for hand applications.
This 7100 series carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 1,371 metres length. In addition, it meets the standards for: CFR Title 21, CID A-A-1684C, Federal Food Drug and Cosmetic Act, Subpart B, Par. 175.105. It is also designed for machine applications.
This 7100 series carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 1,371 metres length. In addition, it meets the standards for: CFR Title 21, CID A-A-1684C, Federal Food Drug and Cosmetic Act, Subpart B, Par. 175.105. It is also designed for machine applications.
This 375 series box sealing tape is clear and is made of polypropylene. It is 3.1 mil thick and measures 72 mm width x 914 metres length. In addition, it meets the standards for: ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact. This box sealing tape is also designed for hand applications.
This 375 series box sealing tape is clear and is made of polypropylene. It is 3.1 mil thick and measures 72 mm width x 914 metres length. In addition, it meets the standards for: ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact. This box sealing tape is also designed for hand applications.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.