!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM BATTERY, 18V, 3 AH, LI-ION, FOR M18 CORDLESS POWER TOOLS

REDLITHIUM BATTERY, 18V, 3 AH, LI-ION, FOR M18 CORDLESS POWER TOOLS

MILWAUKEE

REDLITHIUM BATTERY, 18V, 3 AH, LI-ION, FOR M18 CORDLESS POWER TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM BATTERY, 18V, 3 AH, LI-ION, FOR M18 CORDLESS POWER TOOLS

REDLITHIUM BATTERY, 18V, 3 AH, LI-ION, FOR M18 CORDLESS POWER TOOLS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.64 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-1828
  • Mfr. Model # 48-11-1828
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 234
  • Shipping Weight 1.45 lbs

Product Details

This M18 Redlithium XC extended capacity battery has an operating voltage of 18V and a capacity of 3 ampere-hour. It features an onboard LED fuel gauge, high current discharge, increased power, and performance. The lithium-ion battery is suitable for use with M18 cordless power tools.

Technical Specs

  • ItemBattery
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery
  • Battery SeriesXC
  • Wireless Tool TrackingNo
  • FeaturesBattery Fuel Gauge-Displays Remaining Run-Time Milwaukee REDLINK(TM) Intelligence, Discharge Protection-Prevents Cell Damage From Over-Discharge, Temperature Management System-Keeps Battery in Ideal Temperature Range to Provide Maximum Life
  • Tool BrandMilwaukee
  • Battery Capacity 3.0 Ah
  • Charger Included No
  • Voltage 18V
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform M18 REDLITHIUM
  • For Use With Milwaukee M18 18 V Li-Ion XC Tools
  • Includes M18(TM) XC High Capacity Red Lithium(TM) Battery
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list