!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION KIT, CORDLESS, 18V DC, 1.5 AH, 2-TOOLS, INCLUDES DRILL/HEX IMPACT DRIVER

COMBINATION KIT, CORDLESS, 18V DC, 1.5 AH, 2-TOOLS, INCLUDES DRILL/HEX IMPACT DRIVER

MILWAUKEE

COMBINATION KIT, CORDLESS, 18V DC, 1.5 AH, 2-TOOLS, INCLUDES DRILL/HEX IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, 18V DC, 1.5 AH, 2-TOOLS, INCLUDES DRILL/HEX IMPACT DRIVER

COMBINATION KIT, CORDLESS, 18V DC, 1.5 AH, 2-TOOLS, INCLUDES DRILL/HEX IMPACT DRIVER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.01 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2691-22
  • Mfr. Model # 2691-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 235
  • Shipping Weight 13.68 lbs

Product Details

This M18 cordless two-tool combination kit operates on an 18V DC lithium-ion battery of 1.5 Ah capacity. It includes a compact ½-inch drill driver with 500 in-lb torque and a ¼-inch hex impact driver with 1500 in-lb torque. The kit has a multi-voltage charger, two compact Redlithium CP1.5 batteries, a belt clip, and a contractor bag.

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18V
  • Number of Tools2
  • Includes(1) Belt Clip
  • SeriesM18
  • Number of Batteries Included2
  • Battery SeriesM18 REDLITHIUM
  • Charger IncludedYes
  • Included Drills1/2 in Drill (Compact, 1,800 RPM)
  • Case Included(1) Contractor Bag
  • Drill - Chuck Size1/2 in
  • Drill - Max. Torque500 in-lb
  • Impact Driver - Torque Range1,500 in-lb
  • Cordless Tools Included Drill, Impact Driver
  • Power Source Cordless
  • Battery Capacity (2) 1.5 Ah
  • Tool Brand Milwaukee
  • Battery Included (2) MTL48-11-1815
  • Battery Model No. (2) 2XKZ3
  • Charger 23Y581
  • Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
  • Included Fastening Tools Impact Driver (1,500 in-lb)
  • Drill 22UT49
  • Drill - Class Compact
  • Impact Driver 39RY17
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list