!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S OVERSHOES, M, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

MEN'S OVERSHOES, M, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

NORTH

MEN'S OVERSHOES, M, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MEN'S OVERSHOES, M, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

MEN'S OVERSHOES, M, NYLON, BLACK, 11 IN HEIGHT, NON-CSA, WATERPROOF, PLAIN TOE

NORTH

Clearance Price :
$24.95 / PAIR

Your Price : $148.16 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONVNS1BLKMED
  • Mfr. Model # VNS1BLKMED
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

These Neos Voyager Stabilicers black, men's medium overshoes are made of nylon and fit shoe size from 7 to 8.5. They are slip-resistant, non-metallic, lightweight, and waterproof. The non-CSA mid-calf shoes have a plain toe, polyurethane outsole/midsole, ribbed lug sole pattern, 11-inch height, D width, and pull-on closure with an adjustable strap.

Technical Specs

  • ItemOverboot
  • Shoe StyleMid-Calf
  • Fits Shoe Size7 to 8-1/2
  • Footwear Sole PatternRibbed
  • Midsole MaterialPolyurethane
  • Predominant Footwear ColourBlack
  • Boot Height11 in
  • WaterproofYes
  • Shank MaterialNylon
  • Completely Non MetallicYes
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Plain Toe, Waterproof
  • ColourBlack
  • Metatarsal GuardNo
  • MaterialPolyurethane
  • Footwear Application Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities
  • Gender Men's
  • Size M
  • Upper Material Nylon
  • Outsole Material Polyurethane
  • Toe Type Plain
  • Footwear Closure Pull-On with Adjustable Strap
  • Footwear Shank Yes
  • Insulated No
  • Oil Resisting Sole No
  • Ninety Degree Heel No
  • Footwear Width D
  • Style Number VNS1
  • Fits Footwear Size 7 to 8-1/2
  • Product Type Overboot
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list