Product ITEM is unavailable. See products from the same category below.
General Purpose Overboots & Overshoes
General purpose overboots and overshoes are worn over existing footwear to keep feet dry and provide some chemical resistance. They are worn when workers need protection intermittently. They can be put on and taken off without removing existing footwear, making them convenient for intermittent use and use by individuals who require orthotics, who want to use their own footwear, or who have other special footwear considerations.
These black, men's X-large overshoes are made of rubber. They fit sizes from 11 to 12.5 and are waterproof. The non-CSA general-purpose overshoes have plain toe, pull-on closure, four-inch height, rubber shank, and cleated outsole. They are suitable for use in agriculture, dairy, lawn, and food processing applications.
These black, men's X-large overshoes are made of rubber. They fit sizes from 11 to 12.5 and are waterproof. The non-CSA general-purpose overshoes have plain toe, pull-on closure, four-inch height, rubber shank, and cleated outsole. They are suitable for use in agriculture, dairy, lawn, and food processing applications.
These black, unisex medium overshoes are made of rubber. They fit sizes from 10 to 11.5 for women/8 to 9.5 for men and are waterproof. These non-CSA general-purpose overshoes have plain toe, pull-on closure, four-inch height, rubber shank, and cleated outsole. They are ideal for use in agriculture, dairy, lawn, and food processing applications.
These black, unisex medium overshoes are made of rubber. They fit sizes from 10 to 11.5 for women/8 to 9.5 for men and are waterproof. These non-CSA general-purpose overshoes have plain toe, pull-on closure, four-inch height, rubber shank, and cleated outsole. They are ideal for use in agriculture, dairy, lawn, and food processing applications.
These red, unisex large safety overshoes are made of chemically-resistant PVCand fit sizes from 10 to 11. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible sole, and colour-coded sizes for quick selection.
These red, unisex large safety overshoes are made of chemically-resistant PVCand fit sizes from 10 to 11. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible sole, and colour-coded sizes for quick selection.
These blue, unisex X-large safety overshoes are made of chemically-resistant PVCand fit sizes from 12 to 13. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible sole, and colour-coded sizes for quick selection.
These blue, unisex X-large safety overshoes are made of chemically-resistant PVCand fit sizes from 12 to 13. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible sole, and colour-coded sizes for quick selection.
These black, men's large overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 10 to 11. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's large overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 10 to 11. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These yellow, unisex medium safety overshoes are made of chemically-resistant PVC and fit sizes from 8 to 9. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible soles, and colour-coded sizes for quick selection.
These yellow, unisex medium safety overshoes are made of chemically-resistant PVC and fit sizes from 8 to 9. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible soles, and colour-coded sizes for quick selection.
These white, unisex small safety overshoes are made of chemically-resistant PVCand fit sizes from 6 to 7. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible sole, and colour-coded sizes for quick selection.
These white, unisex small safety overshoes are made of chemically-resistant PVCand fit sizes from 6 to 7. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible sole, and colour-coded sizes for quick selection.
These green, unisex XX-large safety overshoes are made of chemically-resistant PVC and fit sizes from 13 to 15. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible soles, and colour-coded sizes for quick selection.
These green, unisex XX-large safety overshoes are made of chemically-resistant PVC and fit sizes from 13 to 15. They are waterproof, lightweight, and meet CSA standards. The overshoes have non-slip/flexible soles, and colour-coded sizes for quick selection.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 17-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 17-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's XX-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 14 to 15. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's XX-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 14 to 15. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's XX-large overshoes with four-way cleated outsole are made of flex-o-thane/PVCand fit sizes from 14 to 15. The non-CSA injected moulded seamless shoes have a 17-inch height, self-cleaning slip-resistant outsole, and kick-off lug. They are suitable for use in construction, farming, utilities, and food processing.
These black, men's XX-large overshoes with four-way cleated outsole are made of flex-o-thane/PVCand fit sizes from 14 to 15. The non-CSA injected moulded seamless shoes have a 17-inch height, self-cleaning slip-resistant outsole, and kick-off lug. They are suitable for use in construction, farming, utilities, and food processing.
These black, men's large overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 10 to 11. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 17-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's large overshoes are made of heavy Flex-O-Thane PVC and fit sizes from 10 to 11. They are waterproof, slip-resistant, and non-metallic. The non-CSA mid-calf shoes with a four-way cleated outsole have a pull-on with snap closure, plain toe, PVC shank, 17-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's large overshoes are made of heavy Flex-O-Thane/PVC and fit sizes from 10 to 11. They are waterproof, slip-resistant, and non-metallic. These non-CSA overshoes with a four-way cleated outsole have pull-on closure, plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's large overshoes are made of heavy Flex-O-Thane/PVC and fit sizes from 10 to 11. They are waterproof, slip-resistant, and non-metallic. These non-CSA overshoes with a four-way cleated outsole have pull-on closure, plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's X-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 12 to 13. They are waterproof, slip-resistant, and non-metallic. The non-CSA overshoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, four-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's XX-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 14 to 15. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
These black, men's XX-large overshoes are made of heavy Flex-O-Thane/PVCand fit sizes from 14 to 15. They are waterproof, slip-resistant, and non-metallic. The non-CSA ankle shoes with a four-way cleated outsole are pull-on., plain toe, PVC shank, 10-inch height, and D width. They are suitable for agriculture and food processing.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.