!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX OVERSHOES, M, SIZE 10 TO 11½/8 TO 9½, RUBBER, BLK, 4 IN H, NON-CSA, WATERPROOF

UNISEX OVERSHOES, M, SIZE 10 TO 11½/8 TO 9½, RUBBER, BLK, 4 IN H, NON-CSA, WATERPROOF

TINGLEY

UNISEX OVERSHOES, M, SIZE 10 TO 11½/8 TO 9½, RUBBER, BLK, 4 IN H, NON-CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX OVERSHOES, M, SIZE 10 TO 11½/8 TO 9½, RUBBER, BLK, 4 IN H, NON-CSA, WATERPROOF

UNISEX OVERSHOES, M, SIZE 10 TO 11½/8 TO 9½, RUBBER, BLK, 4 IN H, NON-CSA, WATERPROOF

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.18 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG1300MED
  • Mfr. Model # 1300MED
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These black, unisex medium overshoes are made of rubber. They fit sizes from 10 to 11.5 for women/8 to 9.5 for men and are waterproof. These non-CSA general-purpose overshoes have plain toe, pull-on closure, four-inch height, rubber shank, and cleated outsole. They are ideal for use in agriculture, dairy, lawn, and food processing applications.

Technical Specs

  • ItemOvershoe
  • Shoe StyleAnkle
  • Fits Shoe Size8 to 9.5
  • Footwear Sole PatternCleated
  • Midsole MaterialRubber
  • Predominant Footwear ColourBlack
  • Boot Height4 in
  • WaterproofYes
  • Shank MaterialRubber
  • Completely Non MetallicYes
  • Static DissipativeNo
  • Puncture Resistant InsoleNo
  • Safety CriteriaNon-Metallic, Plain Toe, Waterproof
  • ColourBlack
  • Metatarsal GuardNone
  • MaterialRubber
  • Footwear Application Agriculture, Dairy, Food Processing, Lawn
  • Gender Men's
  • Size Medium - Men's 8 to 9.5
  • Upper Material Rubber
  • Outsole Material Rubber
  • Toe Type Plain
  • Footwear Closure Pull-On
  • Footwear Shank Yes
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole No
  • Ninety Degree Heel Yes
  • Footwear Width M
  • Style Number 1300
  • Fits Footwear Size 8 to 9.5
  • Product Type Overshoe
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list