!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0015 IN ACCURACY

MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0015 IN ACCURACY

WESTWARD

MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0015 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0015 IN ACCURACY

MECHANICAL OUTSIDE MICROMETER, INCH, 1 IN TO 2 IN RANGE, +/-0015 IN ACCURACY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2YNA8
  • Mfr. Model # 2YNA8
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.76 lbs

Product Details

Outside Micrometer, Mechanical, Range 1-2 In./mm, Resolutions 0.0001 In./mm, Ratchet Thimble, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Enamel Frame, Vernier Scale.

Technical Specs

  • ItemMechanical Outside Micrometre
  • Resolution0.0001 in
  • Long Form Calibration CertificateNo
  • Included CertificationNo
  • Mechanical Display TypeVernier
  • Resolution - Counter0 in
  • Anvil MaterialCarbide
  • Case IncludedYes
  • Frame MaterialSteel
  • Maximum Measurement - Inch2 in
  • Rotating Spindle (Yes/No)Yes
  • Spindle MaterialSteel
  • Range 1 in to 2 in
  • Accuracy +/-0.00015 in
  • Dimension Type Inch
  • Jaw Depth 1.5 in
  • Operation Type Mechanical
  • Thimble Type Ratchet
  • Anvil Shape Flat
  • Case Type Plastic Case
  • Lock Nut Type Lever
  • Minimum Measurement - Inch 1 in
  • Spindle Diameter 0.256 in
  • Spindle Shape Flat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms