STRUT MOUNTING BRACKET, GALVANIZED STEEL, ¾ IN CONDUIT TRADE SIZE, 1 IN OVERALL W
STRUT MOUNTING BRACKET, GALVANIZED STEEL, ¾ IN CONDUIT TRADE SIZE, 1 IN OVERALL W
COOPER B-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Strut clamp, one piece saddle. EMT size 3/4 inch. Rigid/pipe size 1/2 inch. Cable range 0.5-.84. Material of construction, steel Finish, pre-galvanized. Colour silver.
Technical Specs
- ItemStrut Mounting Bracket
- Overall Length2 in
- Overall Width1 in
- MaterialSteel
- ColourSilver
- Load Capacity200 lb
- Cable Range0.500 in to 0.840 in
- IncludesBolt, Saddle
- For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables
- Overall Depth 1 1/2 in
- Thickness 1/2 in
- Finish Galvanized
- Strut Trade Size 3/4 in
- Thread Size 1/4"-20
- For Strut Channel Size 1 5/8 in
- Standards UL Listed
- Country of Origin United States
(subject to change)
Alternate Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.77
/ EACH
-
COOPER B-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.86
/ EACH