Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
NYLON FLOOR SCRAPER W/ YW BLOCK
NYLON FLOOR SCRAPER W/ YW BLOCK
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Nylon floor scraper, long handled and stiff, with yellow block. Size 9.75 in. x 6.5 in.
Technical Specs
- ItemFloor Scraper
- Blade Width10-1/4"
- Overall Length7"
- Handle MaterialNylon
- Blade Material Nylon
- Blade Length 7"
- Colour Yellow
- Standards FDA-Approval on Materials
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.50
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.50
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.50
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.50
/ EACH
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.40
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.99
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All