NYLON FLOOR SCRAPER W/ BLUE BLOCK
NYLON FLOOR SCRAPER W/ BLUE BLOCK
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Nylon floor scraper, long handled and stiff, with blue block. Size 9.75 in. x 6.5 in.
Technical Specs
- ItemFloor Scraper
- Blade Width10-1/4"
- Overall Length7"
- Handle MaterialPolypropylene
- Blade Material Nylon
- Blade Length 7"
- Colour Blue
- Standards FDA-Approval on Materials
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.78
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.78
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.78
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.78
/ EACH
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.27
/ EACH