NUT: COMPRESSION, FOR ⅝ IN TUBE OD, 500 ° F MAX OP TEMP, 15/16 IN L, ZINC PLATED STEEL
NUT: COMPRESSION, FOR ⅝ IN TUBE OD, 500 ° F MAX OP TEMP, 15/16 IN L, ZINC PLATED STEEL
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Ferulok series nut meets the standards for SAE J514, has a length of 15/16 inch, and is designed for the following applications: fluids, gases. It has an operating temperature of 65 Degrees F to 500 Degrees F, is made of steel with a zinc-plated finish/coating. In addition, it is a nut, with an imperial system of measurement, and has a ⅞"-14 thread. Plus, it has a compression connection type and 1 inch hex size.
Technical Specs
Item Nut
Finish/Coating Zinc-Plated
Maximum Operating Temperature 500 Degrees F
Thread Size 7/8"-14
System of Measurement Imperial
Series Ferulok
Fitting Connection Type Compression
Minimum Operating Temperature 65 Degrees F
Application Fluids, Gases
Fitting Material Steel
Overall Length 15/16 in
Specific Fitting Shape Nut
Compatible Tube Outer Diameter 5/8 in
Standards SAE J514
Hex Size 1 in
Country of Origin Taiwan
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.89
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.41
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$421.21
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.34
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.15
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.28
/ EACH