!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NUT: BRASS, COMPRESSION, FOR 3/16 IN TUBE OD, ⅜-24 THREAD, ALUMINUM/COPPER/THERMOPLASTIC

NUT: BRASS, COMPRESSION, FOR 3/16 IN TUBE OD, ⅜-24 THREAD, ALUMINUM/COPPER/THERMOPLASTIC

APPROVED VENDOR

NUT: BRASS, COMPRESSION, FOR 3/16 IN TUBE OD, ⅜-24 THREAD, ALUMINUM/COPPER/THERMOPLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUT: BRASS, COMPRESSION, FOR 3/16 IN TUBE OD, ⅜-24 THREAD, ALUMINUM/COPPER/THERMOPLASTIC

NUT: BRASS, COMPRESSION, FOR 3/16 IN TUBE OD, ⅜-24 THREAD, ALUMINUM/COPPER/THERMOPLASTIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46M573
  • Mfr. Model # 700061-03
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This nut meets the standards for NSF 61 Annex G, has a length of ¼ inch, a maximum operating pressure of 400 psi and is designed for the following applications: potable water. It has an operating temperature of 65 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a nut, with an imperial system of measurement, and ⅜"-24 thread. Plus, it has a compression connection type and 7/16 inch hex size.

Technical Specs

  • ItemNut
  • Fitting MaterialBrass
  • Maximum Operating Temperature250 Degrees F
  • Thread Size3/8"-24
  • System of MeasurementImperial
  • StandardsNSF 61 Annex G
  • Fitting Connection TypeCompression
  • Minimum Operating Temperature65 Degrees F
  • Application Potable Water
  • Maximum Operating Pressure 400 psi
  • Overall Length 1/4 in
  • Specific Fitting Shape Nut
  • Compatible Tube Outer Diameter 3/16 in
  • Compatible Tube Material Aluminum, Copper, Thermoplastic
  • Hex Size 7/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list