HEX NUT, M20-2.50 THREAD, 30MM HEX W, 16MM HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 5 PK
HEX NUT, M20-2.50 THREAD, 30MM HEX W, 16MM HEX H, 316 STAINLESS STEEL, PLAIN FINISH, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex nut is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASTM A307A material quality and DIN 934 dimensional standards. This hex nut also has the following resistance properties: high temperature resistant.
Technical Specs
Item Hex Nut
Finish Bright (Uncoated)
Material Stainless Steel
Hex Width 30 mm
Dimensional Standards DIN 934
System of Measurement Metric
Colour Silver
Maximum Temperature 302 Degrees F
Removable No
Thread Fit 6H
Thread Type Coarse
Hex Type Standard Hex
Material Grade/Class 316
Thread Size M20x2.50
Hex Height 16 mm
Material Quality Standards ASTM A307A
Thread Direction Right Hand
Made in North America No
Minimum Temperature -58 Degrees F
Resistance Properties High Temperature Resistant
Thread Pitch 2.5 mm
Country of Origin Varies
(subject to change)