!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUND SHANK NUT DRIVER SET, METRIC, 10 MM/6 MM/7 MM/8 MM/9 MM TIP SIZE, 11 3/8 IN

SOLID ROUND SHANK NUT DRIVER SET, METRIC, 10 MM/6 MM/7 MM/8 MM/9 MM TIP SIZE, 11 3/8 IN

WIHA TOOLS

SOLID ROUND SHANK NUT DRIVER SET, METRIC, 10 MM/6 MM/7 MM/8 MM/9 MM TIP SIZE, 11 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUND SHANK NUT DRIVER SET, METRIC, 10 MM/6 MM/7 MM/8 MM/9 MM TIP SIZE, 11 3/8 IN

SOLID ROUND SHANK NUT DRIVER SET, METRIC, 10 MM/6 MM/7 MM/8 MM/9 MM TIP SIZE, 11 3/8 IN

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LW90
  • Mfr. Model # 32291
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 381
  • Shipping Weight 1.2 lbs

Product Details

This nut driver set has a length of 9 5/16 inch to 9 9/16 inches and is insulated. The multicomponent handle is orange/yellow and has a straight shape, a ergonomic style/type. It meets the standards for ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part201. In addition, it has a metric measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a moulded grip. This nut driver set includes five pieces.

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance5/16 in
  • Grip StyleMoulded
  • Nut Driver StyleSolid Round Shank
  • For Fastener Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm
  • InsulatedInsulated
  • Non-MagneticNon-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialChrome Vanadium Molybdenum Steel
  • Handle ShapeStraight
  • Overall Length9 5/16 in to 9 9/16 in
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size6 mm, 7 mm, 8 mm, 9 mm, 10 mm
  • Range of Lengths11 3/8 in
  • Tip Size 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
  • Shank Length 5 in
  • Measurement Type Metric
  • Fastener Holding Not Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Sparking Non-Sparking
  • Replaceable Shank Shank Not Replaceable
  • Shank Shape Round
  • Handle Type Ergonomic
  • Handle Material Multicomponent
  • Number of Pieces 5
  • Handle Colour Orange, Yellow
  • Standards ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part201
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list