!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUND SHANK NUT DRIVER, 5/16 IN TIP SIZE, 9 IN OVERALL L, 25/32 IN BOLT CLEARANCE, SAE

SOLID ROUND SHANK NUT DRIVER, 5/16 IN TIP SIZE, 9 IN OVERALL L, 25/32 IN BOLT CLEARANCE, SAE

WERA

SOLID ROUND SHANK NUT DRIVER, 5/16 IN TIP SIZE, 9 IN OVERALL L, 25/32 IN BOLT CLEARANCE, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUND SHANK NUT DRIVER, 5/16 IN TIP SIZE, 9 IN OVERALL L, 25/32 IN BOLT CLEARANCE, SAE

SOLID ROUND SHANK NUT DRIVER, 5/16 IN TIP SIZE, 9 IN OVERALL L, 25/32 IN BOLT CLEARANCE, SAE

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.15 / EACH

EHC: EHC :
Min Qty 10 = $181.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA104901
  • Mfr. Model # 05104901001
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • ItemNut Driver
  • Bolt Clearance0.781 in
  • Grip StyleErgonomic
  • Nut Driver StyleSolid Round
  • For Fastener Size31/100 in
  • InsulatedInsulated
  • Non-MagneticNon-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Handle TypeMoulded
  • Handle MaterialMulticomponent
  • Number of Pieces1
  • Corrosion ResistantNot Corrosion-Resistant
  • Hex Size31/100 in
  • Tip Size 5/16 in
  • Shank Length 5 in
  • Measurement Type SAE
  • Fastener Holding Not Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Not Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Not Replaceable Shank
  • Shank Shape Round
  • Shank Finish Zinc Phosphate-Plated
  • Handle Shape Straight
  • Overall Length 9 in
  • Container Type None
  • Handle Colour Red, Yellow
  • Standards IEC 60903
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list