SOLID ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 1 IN BOLT CLEARANCE
SOLID ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 9 1/2 IN OVERALL L, 1 IN BOLT CLEARANCE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nut driver has a length of 9½ inches and is insulated. The plastic handle is red and has a straight shape, and a moulded style/type. In addition, it has a SAE measurement type, is not corrosion-resistant, has a insulated finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 1 in
Grip Style Ergonomic
Nut Driver Style Solid Round
For Fastener Size 19/50 in
Insulated Insulated
Non-Magnetic Not Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Type Moulded
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Not Corrosion-Resistant
Hex Size 19/50 in
Tip Size 3/8 in
Shank Length 5 in
Measurement Type SAE
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Shank Finish Insulated
Handle Shape Straight
Overall Length 9 1/2 in
Container Type None
Handle Colour Red
Country of Origin Taiwan
(subject to change)
Alternate Products
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.22
/ each
WIHA TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.52
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.97
/ each