SOLID ROUND SHANK NUT DRIVER, 12 MM TIP SIZE, 11 1/4 IN OVERALL L, 1 IN BOLT CLEARANCE
SOLID ROUND SHANK NUT DRIVER, 12 MM TIP SIZE, 11 1/4 IN OVERALL L, 1 IN BOLT CLEARANCE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nut driver has a length of 11¼ inches and is not insulated. The plastic handle is black/blue and has a straight shape, a t-shaped style/type. In addition, it has a metric measurement type, is not corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is tether ready. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 1 in
Measurement Type Metric
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Handle Type T-Shaped
Handle Material Plastic
Number of Pieces 1
Corrosion Resistant Not Corrosion-Resistant
Hex Size 12 mm
Tip Size 12 mm
Shank Length 9 1/16 in
Nut Driver Style Solid Round
For Fastener Size 12 mm
Insulated Not Insulated
Non-Magnetic Not Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Tether Ready
Shank Material Alloy Steel
Handle Shape Straight
Overall Length 11 1/4 in
Container Type None
Handle Colour Black, Blue
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.86
/ EACH