!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLLOW ROUND SHANK NUT DRIVER, 11/32 IN TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L

HOLLOW ROUND SHANK NUT DRIVER, 11/32 IN TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L

KLEIN TOOLS

HOLLOW ROUND SHANK NUT DRIVER, 11/32 IN TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW ROUND SHANK NUT DRIVER, 11/32 IN TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L

HOLLOW ROUND SHANK NUT DRIVER, 11/32 IN TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RKP8
  • Mfr. Model # 630-11/32M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 327
  • Shipping Weight 0.1 lbs

Product Details

This nut driver has a length of 6¾ inches and is not insulated. The rubber handle is green and has a straight shape, and a moulded style/type. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.

Technical Specs

  • ItemNut Driver
  • Bolt Clearance3 in
  • Grip StyleErgonomic
  • Nut Driver StyleHollow Round
  • For Fastener Size17/50 in
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank ShapeRound
  • Handle TypeMoulded
  • Handle MaterialRubber
  • Number of Pieces1
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size17/50 in
  • Tip Size 11/32 in
  • Shank Length 3 in
  • Measurement Type SAE
  • Fastener Holding Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Shank Material Alloy Steel
  • Handle Shape Straight
  • Overall Length 6 3/4 in
  • Container Type None
  • Handle Colour Green
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list