NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ⅜ IN TUBE OD, 11/16 IN OVERALL LG, FERULOK
NUT: 316 STAINLESS STEEL, COMPRESSION, FOR ⅜ IN TUBE OD, 11/16 IN OVERALL LG, FERULOK
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Ferulok series nut meets the standards for SAE J1453, has a length of 11/16 inch, and is designed for the following applications: fluids, gases. It has an operating temperature of 30 Degrees F to 250 Degrees F, and is made of 316-grade stainless steel. In addition, it is a nut, with an imperial system of measurement, and 11/16"-16 thread. Plus, it has a compression connection type and 13/16 inch hex size.
Technical Specs
Item Nut
Fitting Material Stainless Steel
Maximum Operating Temperature 250 Degrees F
Thread Size 11/16"-16
System of Measurement Imperial
Series Ferulok
Fitting Connection Type Compression
Minimum Operating Temperature 30 Degrees F
Application Fluids, Gases
Material Grade 316
Overall Length 11/16 in
Specific Fitting Shape Nut
Compatible Tube Outer Diameter 3/8 in
Standards SAE J1453
Hex Size 13/16 in
Country of Origin Taiwan
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.94
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.06
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$432.54
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.75
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.22
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.28
/ EACH