HAND TRUCK NOSE PLATE EXTENSION, 200 LB LOAD CAPACITY, 11 X 31 IN, 11 IN OVERALL W, 5W661
HAND TRUCK NOSE PLATE EXTENSION, 200 LB LOAD CAPACITY, 11 X 31 IN, 11 IN OVERALL W, 5W661
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hand truck accessory, nose plate extension, use with model numbers 6W046, 6W047, 6W048, 6W050, extension extends to 31-1/2 inch long and 11 inch wide, folds up when not in use, 200 pound capacity when in down position, mounting hardware included.
Technical Specs
Item Nose Plates Extension
Nose Plate Width 11 in
Nose Plate Type Open Straight
Nose Plate Profile Beveled
Overall Width 11 in
Includes Mounting Hardware
Load Capacity 200 lb
Nose Plate Depth 31 in
Nose Plate Material Aluminum
Overall Depth 31 1/2 in
Overall Height 31 1/2 in
Colour Grey
Country of Origin Taiwan
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$603.83
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$610.45
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.41
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$275.89
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.69
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.23
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$336.90
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$420.73
/ EACH