Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
NON-SPARKING SLEDGE HAMMER, ALUMINUM BRONZE, FIBREGLASS HANDLE, 8 LB HEAD WT, 2¼ IN DIA
NON-SPARKING SLEDGE HAMMER, ALUMINUM BRONZE, FIBREGLASS HANDLE, 8 LB HEAD WT, 2¼ IN DIA
AMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
33-inch sledge hammer. With fiberglass handle. Head weight 8 lbs.
Technical Specs
- ItemSledge Hammer
- Non-SparkingNon-Sparking
- Head MaterialAluminum Bronze
- Face Diameter2 1/4 in
- Grip StyleRibbed
- Dead Blow HammerNot Dead Blow Hammer
- Replaceable HandleHandle Not Replaceable
- FeaturesCorrosion-Resistant, Non-Slip Grip, Overstrike Protection
- Head Length6 1/4 in
- StandardsANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
- Hammer Type Sledge Hammer
- Handle Material Fibreglass
- Head Weight 8 lb
- Overall Length 33 in
- Face Shape Hexagon
- Tether Ready Not Tether Ready
- Face Material High Strength Nickel Aluminum Bronze
- Handle Colour Black, Yellow
- Series Strikeforce
- Country of Origin United States
(subject to change)
Alternate Products
-
GARANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$378.37
/ EACH
-
AMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$453.24
/ EACH
-
AMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$853.77
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$412.33
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All