NON-SPARKING ENGINEERING HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 1¾ IN DIA, 15 IN OVERALL L
NON-SPARKING ENGINEERING HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 1¾ IN DIA, 15 IN OVERALL L
AMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Strikeforce series engineer's hammer has a length of 15 inches with a three-pound head weight. The fibreglass handle is black/yellow. It features corrosion-resistance, non-slip grip and meets the standards for ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of aluminum bronze, plus it is non-sparking, and is not tether ready with a ribbed grip.
Technical Specs
Item Engineer's Hammer
Non-Sparking Non-Sparking
Head Material Aluminum Bronze
Face Diameter 1 3/4 in
Grip Style Ribbed
Dead Blow Hammer Not Dead Blow Hammer
Replaceable Handle Handle Not Replaceable
Features Corrosion-Resistant, Non-Slip Grip
Head Length 4 in
Standards ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
Hammer Type Sledge Hammer
Handle Material Fibreglass
Head Weight 3 lb
Overall Length 15 in
Face Shape Hexagon
Tether Ready Not Tether Ready
Face Material High Strength Nickel Aluminum Bronze
Handle Colour Black, Yellow
Series Strikeforce
Country of Origin United States
(subject to change)
Alternate Products
GARANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.19
/ EACH
AMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$453.92
/ EACH